Skip to content Skip to navigation menu
Timken Co.SK 12023 X 110 MM

SK 12023 X 110 MM

WITHDRAWAL SLEEVE 110 MM SLEEVE BORE X 105 MM LONG, REMOVAL NUT ARN24
Item #101624270
Timken Co.SK 12023 X 110 MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Bearing Series 22300K Series
Sleeve Bore 110 mm
Sleeve Taper 1:12
Bearing Bore 120 mm
Length 105.000 mm
Thread Pitch N/A
Threads per Inch N/A
Thread Size N/A
Withdrawal Nut ARN24
Weight 5.0 LB
EAN or UPC 87796034044
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison