| Threads per Inch | 8 |
| Length | 135.000 mm |
| Sleeve Bore | 135 mm |
| Thread Pitch | N/A |
| Thread Size | N/A |
| Withdrawal Nut | RN30 |
| Weight | 11.7 LB |
| EAN or UPC | 7316576671807 |
| Threads per Inch | 8 |
| Length | 135.000 mm |
| Sleeve Bore | 135 mm |
| Thread Pitch | N/A |
| Thread Size | N/A |
| Withdrawal Nut | RN30 |
| Weight | 11.7 LB |
| EAN or UPC | 7316576671807 |