Timken Co.
SK 16023 X 140 MM
WITHDRAWAL SLEEVE 140 MM SLEEVE BORE X 140 MM LONG, REMOVAL NUT RN32
Item #101623777
| Bearing Bore | 160 mm |
| Bearing Series | 22300K Series |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 140 mm |
| Threads per Inch | N/A |
| Thread Size | N/A |
| Length | 140.000 mm |
| Withdrawal Nut | RN32 |
| Thread Pitch | N/A |
| Weight | 15.5 LB |
| EAN or UPC | 87796034082 |
