Timken Co.
SK 19023 X 170 MM
WITHDRAWAL SLEEVE 170 MM SLEEVE BORE X 160 MM LONG, REMOVAL NUT RN38
Item #101654745
| Bearing Bore | 190 mm |
| Length | 160.000 mm |
| Thread Pitch | N/A |
| Bearing Series | 22300K Series |
| Thread Size | N/A |
| Withdrawal Nut | RN38 |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 170 mm |
| Threads per Inch | N/A |
| Weight | 22.12 LB |
| EAN or UPC | 87796034112 |
