| Thread Size | M240 |
| Length | 130.000 mm |
| Sleeve Taper | 1:12 |
| Thread Pitch | N/A |
| Sleeve Bore | 200 mm |
| Withdrawal Nut | N048 |
| Bearing Bore | 220 mm |
| Threads per Inch | 6 |
| Bearing Series | 22200K Series |
| Weight | 19.6 LB |
| EAN or UPC | 87796033900 |
| Thread Size | M240 |
| Length | 130.000 mm |
| Sleeve Taper | 1:12 |
| Thread Pitch | N/A |
| Sleeve Bore | 200 mm |
| Withdrawal Nut | N048 |
| Bearing Bore | 220 mm |
| Threads per Inch | 6 |
| Bearing Series | 22200K Series |
| Weight | 19.6 LB |
| EAN or UPC | 87796033900 |