Timken Co.
SK 8523 X 75 MM
WITHDRAWAL SLEEVE 75 MM SLEEVE BORE X 75 MM LONG, REMOVAL NUT AN19 8
Item #101624278
| Thread Pitch | N/A |
| Sleeve Taper | 1:12 |
| Threads per Inch | 12 |
| Bearing Bore | 85 mm |
| Thread Size | M95 |
| Withdrawal Nut | AN19 |
| Sleeve Bore | 75 mm |
| Bearing Series | 22300K Series |
| Length | 75.000 mm |
| Weight | 2.53 LB |
| EAN or UPC | 87796033993 |
