Timken Co.
SK 9022 X 80 MM
WITHDRAWAL SLEEVE 80 MM SLEEVE BORE X 53 MM LONG, REMOVAL NUT AN20 9
Item #101603535
| Length | 53.000 mm |
| Bearing Bore | 90 mm |
| Thread Size | M100 |
| Withdrawal Nut | AN20 |
| Sleeve Bore | 80 mm |
| Threads per Inch | 12 |
| Sleeve Taper | 1:12 |
| Bearing Series | 22200K Series |
| Thread Pitch | N/A |
| Weight | 1.7 LB |
| EAN or UPC | 87796033788 |
