Timken Co.
SK28023X260MM
WITHDRAWAL SLEEVE 260 MM SLEEVE BORE X 210 MM LONG, REMOVAL NUT RN56
Item #101625409
| Length | 210.000 mm |
| Threads per Inch | N/A |
| Bearing Bore | 280 mm |
| Thread Pitch | N/A |
| Thread Size | N/A |
| Bearing Series | 22300K Series |
| Sleeve Bore | 260 mm |
| Withdrawal Nut | RN56 |
| Sleeve Taper | 1:12 |
| Weight | 48.5 LB |
| EAN or UPC | 87796164895 |
