Timken Co.
SK4023X35MM
WITHDRAWAL SLEEVE 35 MM SLEEVE BORE X 40 MM LONG, REMOVAL NUT N09 40
Item #101603533
| Threads per Inch | 18 |
| Bearing Bore | 40 mm |
| Sleeve Taper | 1:12 |
| Thread Size | M45 |
| Sleeve Bore | 35 mm |
| Length | 40.000 mm |
| Bearing Series | 22300K Series |
| Withdrawal Nut | N09 |
| Thread Pitch | N/A |
| Weight | 0.25 LB |
| EAN or UPC | 87796033917 |
