Timken Co.
SK9522X85MM
WITHDRAWAL SLEEVE 85 MM SLEEVE BORE X 57 MM LONG, REMOVAL NUT AN21 9
Item #101624279
| Bearing Series | 22200K Series |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 85 mm |
| Thread Pitch | N/A |
| Bearing Bore | 95 mm |
| Thread Size | M105 |
| Length | 57.000 mm |
| Withdrawal Nut | AN21 |
| Threads per Inch | 12 |
| Weight | 0.82 LB |
| EAN or UPC | 87796168381 |
