| O.D. Type | Straight |
| Rows of Balls | Double |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 80 mm |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Bearing Type | Self-Aligning |
| Seal Type | Unsealed |
| icNumber | 7695883 |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| I.D. | 40 mm |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Capacity | Standard Capacity |
| Preload Level | None |
| Contact Angle | N/A |
| Locking Device | No Locking Device |
| Weight | 0.937 LB |

