| Static Load Rating [Max] | 1753.44 lbf |
| Dynamic Load Rating | 3147.2 lbf |
| O.D. | 52 mm |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| Width | 21.000 mm |
| Weight | 0.369 LB |
| EAN or UPC | 4012802504019 |
| Static Load Rating [Max] | 1753.44 lbf |
| Dynamic Load Rating | 3147.2 lbf |
| O.D. | 52 mm |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| Width | 21.000 mm |
| Weight | 0.369 LB |
| EAN or UPC | 4012802504019 |