| O.D. | 85 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 8300 rpm |
| I.D. | 45 mm |
| Weight | 1.42 LB |
| EAN or UPC | 4054364548834 |
| O.D. | 85 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 8300 rpm |
| I.D. | 45 mm |
| Weight | 1.42 LB |
| EAN or UPC | 4054364548834 |