| Capacity | Agricultural Duty |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 1.188 in |
| Precision | Standard |
| Contact Angle | 0° |
| Bearing Type | Radial |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Cage Material | Standard |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Weight | 2.04 LB |
| EAN or UPC | 87796065697 |

