| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Standard Capacity |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 275 °F |
| Precision Level | Medium Precision (ABEC 5) |
| O.D. Type | Straight |
| Seal Type | Contact Seals |
| Radial Internal Clearance | C3 |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Preload Level | None |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Seal Material | Rubber |
| Bearing Type | Radial |
| Material | Steel |
| Temperature Range [Min] | -30 °F |
| Lubricant | Polyurea Base |
| Cage Material | Steel |
| Weight | 0.271 LB |
| EAN or UPC | 87796174290 |

