AMI Bearings Inc.
SER205-16FS
1" NORMAL WIDE CYL O.D. SET SCREW FREE SPIN BRG INSERT SINGLE ROW BALL BEARING
Item #101499500
| Preload Level | None |
| Snap Ring | With Snap Ring |
| Locking Device | Setscrew Locking Collar |
| Rows of Balls | Single |
| Lubricant | General Purpose |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Seal Material | Rubber |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Cage Type | Metal |
| Bearing Type | Radial |
| Outer Ring Width | 3/4 in |
| Capacity | Standard Capacity |
| O.D. | 2.04724 in |
| Dynamic Load Rating | 3150 lbf |
| Ball Material | Steel |
| Fillet Radius | 0.059 in |
| I.D. | 1 in |
| Bore Type | Round Bore |
| Material | Steel |
| Precision | Standard |
| O.D. Type | Straight w/ Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 1760 lbf |
| Weight | 0.42 LB |
| EAN or UPC | 808250105540 |
