AMI Bearings Inc.
SER207FS
35MM NORMAL WIDE CYL O.D. SET SCREW FREE SPIN BRG INSERT SINGLE ROW BALL BEARING
Item #101497332
| Lubricant | General Purpose |
| O.D. | 72 mm |
| Cage Type | Metal |
| Static Load Rating [Max] | 3460 lbf |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight w/ Snap Ring |
| Capacity | Standard Capacity |
| Precision | Standard |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 5820 lbf |
| Bearing Type | Radial |
| Seal Material | Rubber |
| Seal Type | Contact Seals |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Outer Ring Width | 23.8 mm |
| Locking Device | Setscrew Locking Collar |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Sealed |
| Snap Ring | With Snap Ring |
| Bore Type | Round Bore |
| I.D. | 35 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Contact Angle | 0° |
| Preload Level | None |
| Fillet Radius | 2 mm |
| Weight | 1.16 LB |
| EAN or UPC | 808250112708 |
