AMI Bearings Inc.
SER210FS
50MM NORMAL WIDE CYL O.D. SET SCREW FREE SPIN BRG INSERT SINGLE ROW BALL BEARING
Item #101497658
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Precision | Standard |
| Bearing Type | Radial |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| I.D. | 1 7/8 in |
| Lubricant | General Purpose |
| Dynamic Load Rating | 7940 lbf |
| Cage Type | Metal |
| Fillet Radius | 0.079 in |
| Material | Steel |
| Snap Ring | With Snap Ring |
| Static Load Rating [Max] | 5220 lbf |
| Ball Material | Steel |
| Outer Ring Width | 1 1/8 in |
| Radial Internal Clearance | Normal |
| Locking Device | Setscrew Locking Collar |
| O.D. | 3.54331 in |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight w/ Snap Ring |
| Seal Material | Rubber |
| Rows of Balls | Single |
| Weight | 1.96 LB |
| EAN or UPC | 808250132683 |
