AMI Bearings Inc.
SUE205FS
25MM NORMAL WIDE CYL O.D. ACCU-LOC FREE SPIN BRG INSERT SINGLE ROW BALL BEARING
Item #101499502
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 1760 lbf |
| Lubricant | General Purpose |
| Ball Material | Steel |
| Fillet Radius | 1 mm |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 3150 lbf |
| O.D. | 52 mm |
| Enclosure | Double Sealed |
| Cage Material | Steel |
| Seal Type | Contact Seals |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| O.D. Type | Straight |
| Preload Level | None |
| Cage Type | Metal |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Outer Ring Width | 19 mm |
| I.D. | 25 mm |
| Locking Device | Concentric Locking Collar |
| Capacity | Standard Capacity |
| Seal Material | Rubber |
| Rows of Balls | Single |
| Weight | 0.62 LB |
| EAN or UPC | 808250115761 |
