Skip to content Skip to navigation menu
AMI Bearings Inc.SUE206FS

SUE206FS

30MM NORMAL WIDE CYL O.D. ACCU-LOC FREE SPIN BRG INSERT SINGLE ROW BALL BEARING
Item #101501399
AMI Bearings Inc.SUE206FS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Outer Ring Width 22.2 mm
Seal Material Rubber
Static Load Rating [Max] 2540 lbf
Radial Internal Clearance Normal
Radial Internal Clearance Specification Normal Clearance
Locking Device Concentric Locking Collar
Inch/Metric Metric Bore
Dynamic Load Rating 4410 lbf
Rows of Balls Single
Lubricant General Purpose
Material Steel
Precision Level Standard (ABEC 1)
O.D. 62 mm
Capacity Standard Capacity
Cage Type Metal
Contact Angle
O.D. Type Straight
Bearing Type Radial
Enclosure Double Sealed
Preload Level None
No. in Set Single Bearing
Precision Standard
Ball Material Steel
Cage Material Steel
Seal Type Contact Seals
Snap Ring No Snap Ring
I.D. 30 mm
Bore Type Round Bore
Fillet Radius 1 mm
Weight 0.94 LB
EAN or UPC 808250127405
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison