AMI Bearings Inc.
SUE207-23FS
1-7/16" NORMAL WIDE CYL O.D. ACCU-LOC FREE SPIN BRG INSERT SINGLE ROW BALL BEARING
Item #101497335
| Precision | Standard |
| Bearing Type | Radial |
| Ball Material | Steel |
| I.D. | 1 7/16 in |
| Cage Type | Metal |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 15/16 in |
| Static Load Rating [Max] | 3460 lbf |
| Seal Material | Rubber |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| O.D. | 2.83465 in |
| Contact Angle | 0° |
| Dynamic Load Rating | 5820 lbf |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Preload Level | None |
| Cage Material | Steel |
| Rows of Balls | Single |
| Lubricant | General Purpose |
| Material | Steel |
| Seal Type | Contact Seals |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | Concentric Locking Collar |
| Inch/Metric | Inch Bore |
| Fillet Radius | 0.079 in |
| Weight | 1.32 LB |
| EAN or UPC | 808250141258 |
