AMI Bearings Inc.
SUE209-28FS
1-3/4" NORMAL WIDE CYL O.D. ACCU-LOC FREE SPIN BRG INSERT SINGLE ROW BALL BEARING
Item #101503260
| Cage Material | Steel |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Lubricant | General Purpose |
| Bearing Type | Radial |
| Preload Level | None |
| O.D. | 3.34646 in |
| Fillet Radius | 0.079 in |
| Dynamic Load Rating | 7390 lbf |
| Static Load Rating [Max] | 4610 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| I.D. | 1 3/4 in |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Seal Material | Rubber |
| Locking Device | Concentric Locking Collar |
| Capacity | Standard Capacity |
| Outer Ring Width | 1 3/32 in |
| Precision | Standard |
| Material | Steel |
| Ball Material | Steel |
| Weight | 2.04 LB |
| EAN or UPC | 808250156511 |
