| Bearing Type | Ball Screw Support Bearing |
| Shaft Dia. | 50 mm |
| Overall Width | 60 mm |
| Radial Bearing OD | 90 mm |
| Thrust Bearing OD | 78 mm |
| Weight | 3.775 LB |
| EAN or UPC | 4012802421255 |
| Bearing Type | Ball Screw Support Bearing |
| Shaft Dia. | 50 mm |
| Overall Width | 60 mm |
| Radial Bearing OD | 90 mm |
| Thrust Bearing OD | 78 mm |
| Weight | 3.775 LB |
| EAN or UPC | 4012802421255 |