- 2206UPL78 2 3/8 INSERT ROLLER BRG
| Retainer Type | Steel |
| Size Code | 8 |
| Radial Dynamic Load Capacity | 43240 lb |
| Bearing Type | Spherical Roller |
| Static Load Rating | 53500 lb |
| Shaft Dia. | 2 3/8 |
| Weight | 5.0 LB |
| EAN or UPC | 662864801164 |
| Retainer Type | Steel |
| Size Code | 8 |
| Radial Dynamic Load Capacity | 43240 lb |
| Bearing Type | Spherical Roller |
| Static Load Rating | 53500 lb |
| Shaft Dia. | 2 3/8 |
| Weight | 5.0 LB |
| EAN or UPC | 662864801164 |