| Duty | Standard-Duty |
| O.D. Type | Cylindrical |
| Locking Device | Concentric Locking Collar |
| Bore Type | Round Bore |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Weight | 1.6 LB |
| EAN or UPC | 662461011850 |
| Duty | Standard-Duty |
| O.D. Type | Cylindrical |
| Locking Device | Concentric Locking Collar |
| Bore Type | Round Bore |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Weight | 1.6 LB |
| EAN or UPC | 662461011850 |