- MBR6307V054078 3 7/16 FLG CART ROLL BRG
| Retainer Type | Steel |
| Size Code | 10 |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Special Lube Percent | 0% Fill |
| Grease Fitting Size | 1/8 NPT |
| RPM [Max] | 1400 rpm |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Primary Seal | Viton Spring Loaded Lip Seal |
| Static Load Rating | 90700 lb |
| Housing Coating | Powder Coated |
| Shaft Locking | Shurlok Tapered Adapter |
| Lubrication Type | Preservative Only - No Grease |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Bearing Type | Spherical Roller |
| Radial Dynamic Load Capacity | 84330 lb |
| Weight | 34.0 LB |
| EAN or UPC | 782934888137 |

