- MCS6075MM 75MM CARTRIDGE RLR BRG
| Bearing Type | Spherical Roller |
| RPM [Max] | 1700 rpm |
| Static Load Rating | 71500 lb |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Radial Dynamic Load Capacity | 57750 lb |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Size Code | 9 |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Retainer Type | Engineered Polymer |
| Weight | 12.3 LB |
| EAN or UPC | 662864560030 |

