features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Fluoropolymer coated cast iron housing for corrosion resistance.
- USDA H1 complaint food grade grease
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
| Thread Depth | 1.125 in |
| Replaceable Insert | Yes |
| Housing Construction | One Piece |
| Speed [Max] | 1250 rpm |
| Relubricatable | Yes |
| Shaft Height | 71.4 mm |
| Housing Base | Solid |
| Bore Size | 60 mm |
| Expansion | No |
| Retainer Type | Land Riding |
| Inner Race Heat Treat Method | Zone-Hardened |
| Thread Size | 1 1/4-11 1/2 |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Bearing Type | Ball Bearing |
| Internal Clearance | Standard |
| Inch/Metric | Metric |
| Locking Type | Set Screws |
| Seal Type | Triple Lip Contact |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Operating Temperature [Max] | 220 °F |
| Bore Shape | Straight |
| Housing Color | Silver/Gray |
| Housing Material | Flouropolymer Coated Cast Iron |
| Misalignment Type | Static Only |
| End Cap | No |
| Angle of Misalignment | ±2° |
| Bearing Insert Coating | Phosphorus Nickel |
| Duty Series | Standard |
| Outer Ring Land Profile | Standard |
| Weight | 9.0 LB |
| EAN or UPC | 662461375679 |

