- BMP920878 2 1/2 PILLOWBLK ROLLER BRG
| RPM [Max] | 1700 rpm |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Shaft Locking | Tapered Adapter Mount |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Bearing Type | Spherical Roller |
| Retainer Type | Steel |
| Radial Dynamic Load Capacity | 57750 lb |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Static Load Rating | 71500 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Size Code | 9 |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Weight | 40.55 LB |
| EAN or UPC | 662864839426 |

