Skip to content Skip to navigation menu
Rexnord Corp.BMPS920878

BMPS920878

BMPS920878 2 1/2 PILLOWBLK ROLLER BRG
Item #117580874
  • BMPS920878 2 1/2 PILLOWBLK ROLLER BRG
Rexnord Corp.BMPS920878
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BMPS920878 2 1/2 PILLOWBLK ROLLER BRG
Housing Material Cast Iron
Shaft Locking Tapered Adapter Mount
Size Code 9
Vibration Frequency Roller Spin 0.0591 cps
Primary Seal Buna Spring Loaded Lip Seal
Vibration Frequency Fundamental Train 0.0072 cps
RPM [Max] 1700 rpm
Vibration Frequency Inner Ring Defect 0.1701 cps
Bearing Type Spherical Roller
Static Load Rating 71500 lb
Vibration Frequency Outer Ring Defect 0.1299 cps
Retainer Type Steel
Grease Fitting Size 1/8 NPT
Auxiliary Seals 1 Open 1 Closed Cap Cast Iron
Lubrication Type Exxon Ronex MP Std
Radial Dynamic Load Capacity 57750 lb
Weight 47.0 LB
EAN or UPC 662864839433
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison