- BMPS9307F78 3 7/16 PILLOWBLK ROLLER BRG
| Radial Dynamic Load Capacity | 130970 lb |
| Shaft Locking | Tapered Adapter Mount |
| Housing Material | Cast Iron |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Grease Fitting Size | 1/8 NPT |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Static Load Rating | 137000 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Bearing Type | Spherical Roller |
| Retainer Type | Steel |
| Size Code | 11 |
| RPM [Max] | 1200 rpm |
| Weight | 110.0 LB |
| EAN or UPC | 662864839457 |

