- MAF6307A78 3 7/16 PILLOWBLK ROLLER BRG
| Shaft Locking | Shurlok Tapered Adapter |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 90700 lb |
| Housing Material | Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Bearing Type | Spherical Roller |
| Size Code | 10 |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Retainer Type | Steel |
| RPM [Max] | 1400 rpm |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Auxiliary Seals | 1 Open Cap Cast Iron |
| Radial Dynamic Load Capacity | 84330 lb |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Weight | 84.5 LB |
| EAN or UPC | 782934936111 |

