- 1" ID PILLOW BLOCK BEARING - STNLS STEEL, UHMW BEARING
| Feet Height | 0.13 in |
| Bolt Hole Center-to-Center | 3 in |
| Temperatute Range [Max] | 180 °F |
| Temperatute Range | 60° to 180° F. |
| I.D. | 1 in |
| Overall Height | 2 in |
| Mounting Bolt Hole Size | 0.38 in |
| Temperatute Range [Min] | 60 °F |
| Housing | Pressed Stainless Steel |
| Overall Width | 1.13 in |
| Overall Length | 4 in |
| Mounting Surface to Shaft Center | 1 in |
| Weight | 0.2 LB |
| EAN or UPC | 44861016671 |

