- 5/8" ID PILLOW BLOCK BEARING - SOLID UHMW BEARING
| Overall Height | 2.19 in |
| Mounting Surface to Shaft Center | 1.19 in |
| Overall Length | 4.75 in |
| Temperatute Range | 60° to 180° F. |
| Temperatute Range [Min] | 60 °F |
| Bolt Hole Center-to-Center | 3.38 in |
| Feet Height | 0.63 in |
| Overall Width | 1.5 in |
| I.D. | 0.63 in |
| Temperatute Range [Max] | 180 °F |
| Mounting Bolt Hole Size | 0.44 in |
| Weight | 0.4 LB |
| EAN or UPC | 44861016886 |

