features
- Custom Sealmaster® mounted bearing assembly with application specific features
| Bore Size | 1.438 in |
| Duty Series | Standard |
| Outer Ring Land Profile | Standard |
| End Cap | No |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Misalignment Type | Static Only |
| Inner Race Heat Treat Method | Zone-Hardened |
| Operating Temperature [Max] | 220 °F |
| Expansion | No |
| Seal Type | Single Lip Contact |
| Housing Color | Gray |
| Angle of Misalignment | ±2° |
| Housing Construction | One Piece |
| Retainer Type | Land Riding |
| Speed [Max] | 4000 rpm |
| Replaceable Insert | Yes |
| Pillow Block Type | 2-Bolt |
| Locking Type | Concentric |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Inch/Metric | Inch |
| Bearing Insert Coating | Black Oxide |
| Bearing Type | Ball Bearing |
| Bore Shape | Straight |
| Housing Base | Solid |
| Internal Clearance | Standard |
| Weight | 4.65 LB |
| EAN or UPC | 662461385999 |

