features
- Reinforced black polyamide housing.
- 400 series stainless steel setscrew locking bearing insert.
| Base Width | 1.609 in |
| Duty Series | Standard |
| Retainer Material | Stainless Steel Riveted |
| Overall Height | 87.1 mm |
| Bolt Center [Max] | 5.078 in |
| Rolling Element | Ball Bearing |
| Overall Length | 156 mm |
| Bearing Insert Coating | Uncoated |
| Inch/Metric | Metric |
| Angle of Misalignment | ±1° |
| Relubricatable | Yes |
| Expansion | No |
| Lubrication | NSF H1 Food Grade Grease |
| Housing Type | Pillow Block |
| Operating Temperature [Max] | 180 ⁰F |
| Outer Ring Land Profile | Standard |
| End Cap | Yes |
| Bore Size | 30 mm |
| Seal Type | Single Lip Contact Seal |
| Locking Type | Setscrew |
| RPM [Max] | 2900 rpm |
| Flange Type | 2-Bolt Flange |
| Retainer Type | Ball Riding Retainer |
| Bolt Center [Min] | 4.375 in |
| Base to Center Height | 1.689 in |
| Housing Construction | One Piece |
| Housing Base | Solid |
| Replaceable Insert | No |
| Bolt Size | 13 mm |
| Internal Clearance | Standard |
| Housing Color | Black |
| Insert Material | 400 Series Stainless Steel |
| Centerline to Front Face | 0.875 in |
| Housing Material | Polyamide |
| Bore Shape | Straight |
| Misalignment Type | Static Only |
| Weight | 1.1 LB |
| EAN or UPC | 787405251014 |

