description
- 285BY321 Parts Bearing Parts & Kits
features
- 4 7/16" Replacement Bronze Insert for Rigid Sleeve Bearing
| Bore Size | 4 7/16 in |
| Sleeve Material | Bronze |
| Weight | 11.66 LB |
| EAN or UPC | 662327448134 |
-
Prop 65
| Bore Size | 4 7/16 in |
| Sleeve Material | Bronze |
| Weight | 11.66 LB |
| EAN or UPC | 662327448134 |
Prop 65