| Enclosure | Open |
| Axial Static Load Rating | 55506 lbf |
| Outside Ring Width | 0.781 in, 19.84 mm |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 1 in, 25.4 mm |
| Inside Ring Width | 1 in, 25.4 mm |
| Ball Dia. | 1.688 in, 42.88 mm |
| Type | Spherical |
| O.D. | 2 in, 50.8 mm |
| Lubrication Type | Requires Relubrication |
| Inch/Metric | Inch |
| Series | Spherco® |
| Angle of Misalignment | 6.5 degrees |
| Static Load Rating | 68525 lbf, 304814 N |
| Weight | 0.58 LB |
| EAN or UPC | 637400175207 |

