| Type | Spherical |
| Outside Ring Width | 0.937 in, 23.8 mm |
| Angle of Misalignment | 6 degrees |
| Material | 52100 Bearing Quality Steel |
| Static Load Rating | 97440 lbf, 433435 N |
| Inside Ring Width | 1.187 in, 30.15 mm |
| Ball Dia. | 2 in, 50.8 mm |
| Lubrication Type | Requires Relubrication |
| Inch/Metric | Inch |
| Enclosure | Open |
| Series | Spherco® |
| O.D. | 2.375 in, 60.32 mm |
| Axial Static Load Rating | 79895 lbf |
| I.D. | 1.188 in, 30.16 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Weight | 0.94 LB |
| EAN or UPC | 637400180126 |

