features
- Two-Piece Heavy Duty Precision
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel race
- Nitrile Rubber Seals
| O.D. | 2.375 in |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Lubrication Type | Grease |
| Race Width | 0.875 in |
| Bore Size | 1.25 in |
| Relubricatable | Yes |
| Misalignment Angle B3 | ±0° |
| Axial Load | 18800 lb |
| Ball Flat Dia. | 1.625 in |
| Ambient Temperature Range [Max] | 350 °F |
| Seal Type | Sealed |
| Static Radial Load [Max] | 94000 lbf |
| Angle of Misalignment B1 | ±0° |
| Angle of Misalignment | ±9.5° |
| Grade | Precision |
| Ball Dia. | 2 in |
| Seal Material | Synthetic Rubber |
| Type | Plain Spherical |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Lubrication System | Thru OD |
| Construction | Heavy Duty Two Piece |
| Ball Width | 1.875 in |
| Chamfer | 0.015 |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Weight | 1.105 LB |
| EAN or UPC | 662288722267 |

