| Liner Material | Brass |
| Inch/Metric | Inch |
| Ball Dia. | 1.187 in, 30.15 mm |
| Angle of Misalignment | 8 degrees |
| Static Load Rating | 25700 lbf, 114319 N |
| Material | 52100 Bearing Quality Steel |
| Type | Spherical |
| I.D. | 0.75 in, 19.05 mm |
| Axial Static Load Rating | 7059 lbf |
| Outside Ring Width | 0.687 in, 17.45 mm |
| Enclosure | Open |
| O.D. | 1.563 in, 39.69 mm |
| Series | Spherco® |
| Lubrication Type | Requires Relubrication |
| Inside Ring Width | 0.875 in, 22.22 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Weight | 0.33 LB |
| EAN or UPC | 637400182427 |

