| Material | 52100 Bearing Quality Steel |
| Liner Material | Brass |
| I.D. | 1 in, 25.4 mm |
| Series | Spherco® |
| Angle of Misalignment | 9 degrees |
| Operating Temperature [Max] | 250 ⁰F |
| Inch/Metric | Inch |
| Type | Spherical |
| Inside Ring Width | 1.25 in, 31.75 mm |
| Axial Static Load Rating | 13178 lbf |
| Outside Ring Width | 0.937 in, 23.8 mm |
| Lubrication Type | Requires Relubrication |
| Enclosure | Open |
| O.D. | 2.25 in, 57.15 mm |
| Ball Dia. | 1.625 in, 41.28 mm |
| Static Load Rating | 47600 lbf, 211735 N |
| Weight | 0.97 LB |
| EAN or UPC | 637400182434 |

