| Lubrication Type | Requires Relubrication |
| Type | Spherical |
| Inch/Metric | Inch |
| Series | Spherco® |
| Outside Ring Width | 0.875 in, 22.22 mm |
| Axial Static Load Rating | 13168 lbf |
| Operating Temperature [Max] | 250 ⁰F |
| Inside Ring Width | 1.125 in, 28.58 mm |
| O.D. | 2.375 in, 60.32 mm |
| Static Load Rating | 48200 lbf, 214404 N |
| Enclosure | Open |
| Angle of Misalignment | 6.5 degrees |
| Liner Material | Brass |
| I.D. | 1.188 in, 30.16 mm |
| Ball Dia. | 1.75 in, 44.45 mm |
| Material | 52100 Bearing Quality Steel |
| Weight | 0.97 LB |
| EAN or UPC | 637400182441 |

