| Inch/Metric | Inch |
| Outside Ring Width | 1 in, 25.4 mm |
| Angle of Misalignment | 6 degrees |
| Series | Spherco® |
| Inside Ring Width | 1.25 in, 31.75 mm |
| O.D. | 2.625 in, 66.68 mm |
| Lubrication Type | Requires Relubrication |
| I.D. | 1.5 in, 38.1 mm |
| Type | Spherical |
| Axial Static Load Rating | 17198 lbf |
| Enclosure | Open |
| Ball Dia. | 2 in, 50.8 mm |
| Material | 52100 Bearing Quality Steel |
| Liner Material | Brass |
| Operating Temperature [Max] | 250 ⁰F |
| Static Load Rating | 63000 lbf, 280238 N |
| Weight | 1.27 LB |
| EAN or UPC | 637400182458 |

