| Enclosure | Open |
| Axial Static Load Rating | 26873 lbf |
| Operating Temperature [Max] | 250 ⁰F |
| Inch/Metric | Inch |
| Angle of Misalignment | 5 degrees |
| Type | Spherical |
| Ball Dia. | 2.5 in, 63.5 mm |
| Liner Material | Brass |
| I.D. | 1.875 in, 47.62 mm |
| Lubrication Type | Requires Relubrication |
| Outside Ring Width | 1.25 in, 31.75 mm |
| Series | Spherco® |
| O.D. | 3.25 in, 82.55 mm |
| Material | 52100 Bearing Quality Steel |
| Static Load Rating | 98000 lbf, 435926 N |
| Inside Ring Width | 1.5 in, 38.1 mm |
| Weight | 2.38 LB |
| EAN or UPC | 637400182465 |

