| Axial Static Load Rating | 33694 lbf |
| Enclosure | Open |
| Angle of Misalignment | 5 degrees |
| I.D. | 1.875 in, 47.62 mm |
| Static Load Rating | 123500 lbf, 549355 N |
| Operating Temperature [Max] | 250 ⁰F |
| Inch/Metric | Inch |
| Inside Ring Width | 1.625 in, 41.28 mm |
| O.D. | 4 in, 101.6 mm |
| Type | Spherical |
| Liner Material | Brass |
| Material | 52100 Bearing Quality Steel |
| Series | Spherco® |
| Ball Dia. | 3 in, 76.2 mm |
| Outside Ring Width | 1.313 in, 33.35 mm |
| Lubrication Type | Requires Relubrication |
| Weight | 3.75 LB |
| EAN or UPC | 637400175566 |

