| O.D. | 0.75 in, 19.05 mm |
| Angle of Misalignment | 8 degrees |
| Inside Ring Width | 0.375 in, 9.52 mm |
| Type | Spherical |
| Static Load Rating | 5245 lbf, 23331 N |
| Outside Ring Width | 0.281 in, 7.14 mm |
| Liner Material | Brass |
| Operating Temperature [Max] | 250 ⁰F |
| Inch/Metric | Inch |
| Series | Spherco® |
| I.D. | 0.25 in, 6.35 mm |
| Lubrication Type | Requires Relubrication |
| Material | 52100 Bearing Quality Steel |
| Enclosure | Open |
| Ball Dia. | 0.515 in, 13.08 mm |
| Axial Static Load Rating | 1249 lbf |
| Weight | 0.04 LB |
| EAN or UPC | 637400182502 |

