| Lubrication Type | Requires Relubrication |
| Series | Spherco® |
| Enclosure | Open |
| Liner Material | Brass |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| Angle of Misalignment | 9 degrees |
| I.D. | 0.313 in, 7.94 mm |
| Static Load Rating | 6550 lbf, 29136 N |
| Axial Static Load Rating | 1682 lbf |
| Outside Ring Width | 0.313 in, 7.95 mm |
| Type | Spherical |
| Inside Ring Width | 0.437 in, 11.1 mm |
| Ball Dia. | 0.625 in, 15.88 mm |
| O.D. | 0.875 in, 22.22 mm |
| Material | 52100 Bearing Quality Steel |
| Weight | 0.05 LB |
| EAN or UPC | 637400182519 |

