| Liner Material | Brass |
| Enclosure | Open |
| Type | Spherical |
| Angle of Misalignment | 8 degrees |
| Series | Spherco® |
| Ball Dia. | 0.718 in, 18.24 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Outside Ring Width | 0.375 in, 9.52 mm |
| Material | 52100 Bearing Quality Steel |
| Axial Static Load Rating | 2320 lbf |
| O.D. | 1 in, 25.4 mm |
| Inch/Metric | Inch |
| Lubrication Type | Requires Relubrication |
| Inside Ring Width | 0.5 in, 12.7 mm |
| I.D. | 0.375 in, 9.52 mm |
| Static Load Rating | 8605 lbf, 38277 N |
| Weight | 0.08 LB |
| EAN or UPC | 637400182526 |

