| Type | Spherical |
| Inside Ring Width | 0.562 in, 14.27 mm |
| Axial Static Load Rating | 3061 lbf |
| O.D. | 1.188 in, 30.16 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Angle of Misalignment | 6.5 degrees |
| Inch/Metric | Inch |
| Enclosure | Open |
| Static Load Rating | 11100 lbf, 49375 N |
| Lubrication Type | Requires Relubrication |
| I.D. | 0.438 in, 11.11 mm |
| Series | Spherco® |
| Ball Dia. | 0.812 in, 20.62 mm |
| Outside Ring Width | 0.437 in, 11.1 mm |
| Liner Material | Brass |
| Material | 52100 Bearing Quality Steel |
| Weight | 0.12 LB |
| EAN or UPC | 637400182533 |

